Zoro Homepage

Cylinder Grip Revolving, D=M10 Thermoplastic, Comp: Steel, With Hex Socket

  • Mfr # K0740.10270930

  • Zoro # G7144053


product price: $13.59
/ea

Key Features

Length
92 mm
Thread Size
M10
Material
Thermoplastic/Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0740.10270930
Zoro #
G7144053
UPC #
-
Country of Origin
Germany

Dimensions

Length
92 mm
Thread Size
M10

Details

Item
Cylindrical grip,Revlv W/hexagon socket
Material
Thermoplastic/Steel
Measurement Type
Metric

Description

Cylindrical grip,Revlv W/hexagon socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.