
Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 22 mm, Without Grip
Mfr # K0163.0250X22
Zoro # G6185419
product price:Â $78.39
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Inside Diameter
22 mm
Outside Diameter
250 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0163.0250X22
Zoro #
G6185419
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
22 mm
Outside Diameter
250 mm
Details
Material
Aluminum
Item
Handwheel,Alum disc similar to DIN 950,O
Measurement Type
Metric
Description
Handwheel,Alum disc similar to DIN 950,O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.