Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 26 mm, Without Grip

  • Mfr # K0163.0250X26

  • Zoro # G6185437


product price:  $83.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Outside Diameter
250 mm
Inside Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0163.0250X26
Zoro #
G6185437
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
250 mm
Inside Diameter
26 mm

Details

Item
Handwheel,Alum disc similar to DIN 950,O
Material
Aluminum

Description

Handwheel,Alum disc similar to DIN 950,O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.