Zoro Homepage

Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.375" Aluminum, Comp: Thermoset, Fixed Grip

  • Mfr # K0161.2100XCO

  • Zoro # G6184046


product price: $35.55
/ea

Key Features

Material
Aluminum Planed/Steel
Inside Diameter
.375in
Outside Diameter
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0161.2100XCO
Zoro #
G6184046
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
.375in
Outside Diameter
100 mm

Details

Material
Aluminum Planed/Steel
Item
Handwheel,Alum disc,OD 100mm,Bre 0.375"

Description

Handwheel,Alum disc,OD 100mm,Bre 0.375 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.