Zoro Homepage

Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 12 mm, Aluminum, Without Grip

  • Mfr # K0161.0100X12

  • Zoro # G7143439


product price: $19.29
/ea
Sold in multiples of 2 for $38.58

Key Features

Material
Aluminum Planed/Steel
Outside Diameter
100 mm
Inside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0161.0100X12
Zoro #
G7143439
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
100 mm
Inside Diameter
12 mm

Details

Item
Handwheel,Alum disc,OD 100mm,Bre 12mm,no
Material
Aluminum Planed/Steel

Description

Handwheel,Alum disc,OD 100mm,Bre 12mm,no

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.