Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Fixed Grip

  • Mfr # K0161.2200X18

  • Zoro # G6184247


product price: $63.85
/ea

Key Features

Material
Aluminum Planed/Steel
Outside Diameter
200 mm
Inside Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0161.2200X18
Zoro #
G6184247
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
200 mm
Inside Diameter
18 mm

Details

Material
Aluminum Planed/Steel
Item
Handwheel,Alum disc,OD 200mm,Bre 18mm,fx

Description

Handwheel,Alum disc,OD 200mm,Bre 18mm,fx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.