Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 20 mm, Aluminum, Comp: Thermoset, Revolving Grip
- Mfr # K0161.4200X20
- Zoro # G6184396
product price:Â
$
71.75
/ea
Key Features
Material
Aluminum Planed/Steel
Inside Diameter
20 mm
Outside Diameter
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0161.4200X20
- Zoro #
- G6184396
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Inside Diameter
- 20 mm
- Outside Diameter
- 200 mm
Details
- Item
- Handwheel,Alum disc,OD 200mm,Bre 20mm,Re
- Material
- Aluminum Planed/Steel
Description
Handwheel,Alum disc,OD 200mm,Bre 20mm,Re
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.