
Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 24 mm, Aluminum, Without Grip
Mfr # K0161.0250X24
Zoro # G6183933
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Planed/Steel
Inside Diameter
24 mm
Outside Diameter
250 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0161.0250X24
Zoro #
G6183933
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
24 mm
Outside Diameter
250 mm
Details
Item
Handwheel,Alum disc,OD 250mm,Bre 24mm,no
Material
Aluminum Planed/Steel
Measurement Type
Metric
Description
Handwheel,Alum disc,OD 250mm,Bre 24mm,no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.