Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.312" Aluminum, Comp: Thermoset, Revolving Grip

  • Mfr # K0161.4080XCN

  • Zoro # G6184554


product price: $44.69
/ea

Key Features

Material
Aluminum Planed/Steel
Outside Diameter
80 mm
Inside Diameter
.312in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0161.4080XCN
Zoro #
G6184554
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
80 mm
Inside Diameter
.312in

Details

Material
Aluminum Planed/Steel
Item
Handwheel,Alum disc,OD 80mm,Bre 0.312",R

Description

Handwheel,Alum disc,OD 80mm,Bre 0.312 In.,R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.