
Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 10 mm, Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4080X10
Zoro # G6184658
product price:Â $32.39
/eaKey Features
Material
Aluminum Planed/Steel
Inside Diameter
10 mm
Outside Diameter
80 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0161.4080X10
Zoro #
G6184658
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
10 mm
Outside Diameter
80 mm
Details
Item
Handwheel,Alum disc,OD 80mm,Bre 10mm,Rev
Material
Aluminum Planed/Steel
Measurement Type
Metric
Description
Handwheel,Alum disc,OD 80mm,Bre 10mm,Rev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.