Disc Handwheel, Thermoset, Hub Steel, D1= 125 mm, Pilot Hole D2= 8 mm, Form: D, Without Grip

  • Mfr # K0165.2125X08

  • Zoro # G6185647


product price:  $45.45
/ea

Key Features

Style
D - Pilot Hole
Material
Duroplastic/Stainless Steel
Thread Size
2
Inside Diameter
8 mm
Outside Diameter
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0165.2125X08
Zoro #
G6185647
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
2
Inside Diameter
8 mm
Outside Diameter
125 mm

Details

Style
D - Pilot Hole
Material
Duroplastic/Stainless Steel
Item
Handwheel,disc duroplast,OD 125mm,pilot

Description

Handwheel,disc duroplast,OD 125mm,pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.