Disc Handwheel, Thermoset, Hub Steel, D1= 140 mm, Reamed Bore D2= 14 mm, Form: E, Without Grip

  • Mfr # K0165.1140X14

  • Zoro # G6185726


product price: $48.45
/ea

Key Features

Material
Duroplastic/Steel
Style
E - Thru Bore Hole
Outside Diameter
140 mm
Inside Diameter
14 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0165.1140X14
Zoro #
G6185726
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
140 mm
Inside Diameter
14 mm

Details

Material
Duroplastic/Steel
Style
E - Thru Bore Hole
Item
Handwheel,disc duroplast,OD 140mm,Bre 14
Measurement Type
Metric

Description

Handwheel,disc duroplast,OD 140mm,Bre 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.