Disc Handwheel, Thermoset, Hub Steel, D1= 160 mm, Pilot Hole D2= 10 mm, Form: D, Without Grip

  • Mfr # K0165.0160X10

  • Zoro # G6185656


product price: $57.89
/ea

Key Features

Style
D - Pilot Hole
Material
Duroplastic/Steel
Thread Size
4
Inside Diameter
10 mm
Outside Diameter
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0165.0160X10
Zoro #
G6185656
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
4
Inside Diameter
10 mm
Outside Diameter
160 mm

Details

Item
Handwheel,disc duroplast,OD 160mm,pilot
Style
D - Pilot Hole
Material
Duroplastic/Steel

Description

Handwheel,disc duroplast,OD 160mm,pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.