
Disc Handwheel, Thermoset, Hub Steel, D1= 160 mm, Reamed Bore D2= 18 mm, Form: E, Without Grip
Mfr # K0165.1160X18
Zoro # G6185613
product price: $65.15
/eaKey Features
Material
Duroplastic/Steel
Style
E - Thru Bore Hole
Inside Diameter
18 mm
Outside Diameter
160 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0165.1160X18
Zoro #
G6185613
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
18 mm
Outside Diameter
160 mm
Details
Material
Duroplastic/Steel
Style
E - Thru Bore Hole
Item
Handwheel,disc duroplast,OD 160mm,Bre 18
Measurement Type
Metric
Description
Handwheel,disc duroplast,OD 160mm,Bre 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.