
Door Latch
Mfr # K1452.1188
Zoro # G402200852
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Opens With
Key
Standards
FDA Approved, RoHS
For Material Thickness
18 mm
Cam Lock Type
Keyless
Weather Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1452.1188
Zoro #
G402200852
UPC #
4059245433124
Country of Origin
Germany
Dimensions
For Material Thickness
18 mm
Head Dia.
30 mm
Unlocking Radius
Quarter-Turn
Details
Item
Hygienic Keyless Cam Lock
Opens With
Key
Standards
FDA Approved, RoHS
Cam Lock Type
Keyless
Weather Resistant
No
Cam Type
Straight, Offset
Hygienic Design Features
High-Pressure Washing (100 bar), Resistant to Cleaning & Disinfecting Chemicals, Temperature-Stable Seal to 80 Degrees C
Lock Body Material
Stainless Steel
For Material
Foodstuff, Hygienic Application
Hygienic Lock Material Grade
316L (Housing/Actuation)
Hygienic Lock Actuation
T-Handle
O-Ring/Seal Material
FDA Compliant Blue Silicone Seal
Body Color
Silver with Blue Silicone Seal
Description
Door Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.