Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 315 mm, Steel, Black Oxide

  • Mfr # K0697.16315

  • Zoro # G002200672


product price: $18.35
/ea

Key Features

Thread Coverage
Partially
Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
19 mm
Thread Length B
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0697.16315
Zoro #
G002200672
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
19 mm
Thread Length B
180 mm
Length
315 mm
Overall Length
315 mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Thread Pitch
2
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Meets/Exceeds
DIN 6379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.