Zoro Homepage

Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 315 mm, Steel, Black Oxide

  • Mfr # K0697.20315

  • Zoro # G202200700


product price: $30.45
/ea

Key Features

Thread Coverage
Partially
Thread Size A
M20-2.5mm
Thread Size B
M20-2.5mm
Thread Length A
27 mm
Thread Length B
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0697.20315
Zoro #
G202200700
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size A
M20-2.5mm
Thread Size B
M20-2.5mm
Thread Length A
27 mm
Thread Length B
200 mm
Length
315 mm
Overall Length
315 mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Thread Pitch
2.5
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Meets/Exceeds
DIN 6379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.