Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M36-4mm Thread to M36-4mm Thread, 160 mm, Steel, Black Oxide

  • Mfr # K0697.36160

  • Zoro # G102200732


product price: $71.75
/ea

Key Features

Thread Coverage
Partially
Thread Size A
M36-4mm
Thread Size B
M36-4mm
Thread Length A
51 mm
Thread Length B
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0697.36160
Zoro #
G102200732
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size A
M36-4mm
Thread Size B
M36-4mm
Thread Length A
51 mm
Thread Length B
80 mm
Length
160 mm
Overall Length
160 mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Class 8.8
Threaded Rod Thread Type
Metric Coarse
Thread Pitch
4
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Meets/Exceeds
DIN 6379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.