Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing Cylindrical DIN179, Form:A Mild Steel 1, 9X5X9

  • Mfr # K1021.A0190X09

  • Zoro # G002056521


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
Mild Steel
Outside Diameter
5 mm
Length
9 mm
Measurement Type
Metric
Diameter
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.A0190X09
Zoro #
G002056521
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
5 mm
Length
9 mm
Diameter
1.9 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.