Drill Bushing Cylindrical DIN179, Form:A Mild Steel 10, 1X18X25

  • Mfr # K1021.A1010X25

  • Zoro # G202057748


product price: $13.79
/ea

Key Features

Material
Mild Steel
Outside Diameter
18 mm
Product Type
Drill Bushings
Measurement Type
Metric
Diameter
10.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.A1010X25
Zoro #
G202057748
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
18 mm
Diameter
10.1 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.