Drill Bushing Cylindrical DIN179, Form:A Mild Steel 10, 2X18X12

  • Mfr # K1021.A1020X12

  • Zoro # G502057745


product price: $8.59
/ea

Key Features

Material
Mild Steel
Outside Diameter
18 mm
Length
12 mm
Product Type
Drill Bushings
Diameter
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.A1020X12
Zoro #
G502057745
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
18 mm
Length
12 mm
Diameter
10.2 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.