
Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 1X22X36
Mfr # K1021.A1210X36
Zoro # G702058160
product price: $17.99
/eaKey Features
Outside Diameter
22 mm
Length
36 mm
Material
Mild Steel
Diameter
12.1 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A1210X36
Zoro #
G702058160
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
22 mm
Length
36 mm
Diameter
12.1 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.