
Drill Bushing Cylindrical DIN179, Form:A Mild Steel 12, 2X22X16
Mfr # K1021.A1220X16
Zoro # G802058213
product price: $9.49
/eaKey Features
Material
Mild Steel
Length
16 mm
Outside Diameter
22 mm
Diameter
12.2 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A1220X16
Zoro #
G802058213
UPC #
-
Country of Origin
Italy
Dimensions
Length
16 mm
Outside Diameter
22 mm
Diameter
12.2 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.