
Drill Bushing Cylindrical DIN179, Form:A Mild Steel 2, 8X6X8
Mfr # K1021.A0280X08
Zoro # G602055948
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Material
Mild Steel
Length
8 mm
Outside Diameter
6 mm
Diameter
2.8 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.A0280X08
Zoro #
G602055948
UPC #
-
Country of Origin
Italy
Dimensions
Length
8 mm
Outside Diameter
6 mm
Diameter
2.8 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.