Shop KIPP
See all product information
Create Account
Drill Bushing Cylindrical DIN179, Form:A Mild Steel 25, 5X35X45
- Mfr # K1021.A2550X45
- Zoro # G902059486
product price:Â
$
34.29
/ea
Key Features
Material
Mild Steel
Outside Diameter
35 mm
Length
45 mm
Measurement Type
Metric
Product Type
Drill Bushings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1021.A2550X45
- Zoro #
- G902059486
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outside Diameter
- 35 mm
- Length
- 45 mm
- Diameter
- 25.5 mm
Details
- Material
- Mild Steel
- Measurement Type
- Metric
- Product Type
- Drill Bushings
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.