Drill Bushing Cylindrical DIN179, Form:A Mild Steel 8, 6X15X25

  • Mfr # K1021.A0860X25

  • Zoro # G002057511


product price: $12.89
/ea

Key Features

Outside Diameter
15 mm
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Diameter
8.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.A0860X25
Zoro #
G002057511
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
15 mm
Diameter
8.6 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.