
Drill Bushing Cylindrical DIN179, Form:B Mild Steel 1X3X6
Mfr # K1021.B0100X06
Zoro # G402060302
product price: $12.39
/eaKey Features
Outside Diameter
3 mm
Material
Mild Steel
Length
6 mm
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B0100X06
Zoro #
G402060302
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
3 mm
Length
6 mm
Diameter
1 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.