
Drill Bushing Cylindrical DIN179, Form:B Mild Steel 33X48X56
Mfr # K1021.B3300X56
Zoro # G302059413
product price: $96.45
/ea
Free Shipping & Returns
Key Features
Outside Diameter
48 mm
Material
Mild Steel
Length
56 mm
Diameter
33 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1021.B3300X56
Zoro #
G302059413
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
48 mm
Length
56 mm
Diameter
33 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.