
Drill Bushing Cylindrical DIN179, Form:B Mild Steel 5, 8X10X10
Mfr # K1021.B0580X10
Zoro # G602056334
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Outside Diameter
10 mm
Length
10 mm
Material
Mild Steel
Diameter
5.8 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B0580X10
Zoro #
G602056334
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
10 mm
Length
10 mm
Diameter
5.8 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.