
Drill Bushing Cylindrical DIN179, Form:B Mild Steel 6, 4X12X16
Mfr # K1021.B0640X16
Zoro # G602056631
product price: $8.29
/eaSold in multiples of 2 for $16.58
Key Features
Length
16 mm
Material
Mild Steel
Outside Diameter
12 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1021.B0640X16
Zoro #
G602056631
UPC #
-
Country of Origin
Germany
Dimensions
Length
16 mm
Outside Diameter
12 mm
Diameter
6.4 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.