Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing Cylindrical DIN179, Form:B Mild Steel 9, 8X15X20

  • Mfr # K1021.B0980X20

  • Zoro # G302056573


product price: $9.29
/ea

Key Features

Outside Diameter
15 mm
Material
Mild Steel
Length
20 mm
Product Type
Drill Bushings
Diameter
9.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1021.B0980X20
Zoro #
G302056573
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
15 mm
Length
20 mm
Diameter
9.8 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.