
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 0.9x3x6 mm
Mfr # K1022.A0090X06
Zoro # G1002877
product price: $15.29
/eaKey Features
Length
6 mm
Material
Mild Steel
Outside Diameter
3 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A0090X06
Zoro #
G1002877
UPC #
-
Country of Origin
Germany
Dimensions
Length
6 mm
Outside Diameter
3 mm
Diameter
0.9 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 0,9X3X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.