
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 10x15x12 mm
Mfr # K1022.A1000X12
Zoro # G1005729
product price: $9.39
/eaKey Features
Length
12 mm
Material
Mild Steel
Outside Diameter
15 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A1000X12
Zoro #
G1005729
UPC #
-
Country of Origin
Germany
Dimensions
Length
12 mm
Outside Diameter
15 mm
Diameter
10 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 10X15X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.