
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 12.1x22x16 mm
Mfr # K1022.A1210X16
Zoro # G1002262
product price: $12.75
/eaKey Features
Length
16 mm
Outside Diameter
22 mm
Material
Mild Steel
Diameter
12.1 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1022.A1210X16
Zoro #
G1002262
UPC #
-
Country of Origin
Italy
Dimensions
Length
16 mm
Outside Diameter
22 mm
Diameter
12.1 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 12,1X22X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.