Shop KIPP
See all product information
Create Account
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 13.9x22x16 mm
- Mfr # K1022.A1390X16
- Zoro # G1004432
product price:Â
$
12.75
/ea
Key Features
Length
16 mm
Material
Mild Steel
Outside Diameter
22 mm
Product Type
Drill Bushings
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1022.A1390X16
- Zoro #
- G1004432
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 16 mm
- Outside Diameter
- 22 mm
- Diameter
- 13.9 mm
Details
- Material
- Mild Steel
- Product Type
- Drill Bushings
- Measurement Type
- Metric
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 13,9X22X16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.