Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 1.3x4x9 mm

  • Mfr # K1022.A0130X09

  • Zoro # G1004660


product price: $10.39
/ea

Key Features

Length
9 mm
Material
Mild Steel
Outside Diameter
4 mm
Product Type
Drill Bushings
Diameter
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1022.A0130X09
Zoro #
G1004660
UPC #
-
Country of Origin
Germany

Dimensions

Length
9 mm
Outside Diameter
4 mm
Diameter
1.3 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Description

Drill Bushing W. Collar Din172, Form:A Mild Steel 1,3X4X9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.