
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 15.5x26x36 mm
Mfr # K1022.A1550X36
Zoro # G1009317
product price: $25.49
/eaKey Features
Material
Mild Steel
Length
36 mm
Outside Diameter
26 mm
Measurement Type
Metric
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A1550X36
Zoro #
G1009317
UPC #
-
Country of Origin
Germany
Dimensions
Length
36 mm
Outside Diameter
26 mm
Diameter
15.5 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 15,5X26X36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.