
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 15x22x28 mm
Mfr # K1022.A1500X28
Zoro # G1009299
product price: $16.99
/eaKey Features
Length
28 mm
Outside Diameter
22 mm
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1022.A1500X28
Zoro #
G1009299
UPC #
-
Country of Origin
Germany
Dimensions
Length
28 mm
Outside Diameter
22 mm
Diameter
15 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 15X22X28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.