Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 18.5x30x20 mm

  • Mfr # K1022.A1850X20

  • Zoro # G1012047


product price: $19.45
/ea

Key Features

Material
Mild Steel
Outside Diameter
30 mm
Length
20 mm
Product Type
Drill Bushings
Diameter
18.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1022.A1850X20
Zoro #
G1012047
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
30 mm
Length
20 mm
Diameter
18.5 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Description

Drill Bushing W. Collar Din172, Form:A Mild Steel 18,5X30X20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.