Zoro Homepage

Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2x5x6 mm

  • Mfr # K1022.A0200X06

  • Zoro # G1005957


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Material
Mild Steel
Outside Diameter
5 mm
Length
6 mm
Measurement Type
Metric
Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1022.A0200X06
Zoro #
G1005957
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter
5 mm
Length
6 mm
Diameter
2 mm

Details

Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings

Description

Drill Bushing W. Collar Din172, Form:A Mild Steel 2X5X6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.