
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 3.4x7x12 mm
Mfr # K1022.A0340X12
Zoro # G1003918
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Outside Diameter
7 mm
Length
12 mm
Material
Mild Steel
Diameter
3.4 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A0340X12
Zoro #
G1003918
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
7 mm
Length
12 mm
Diameter
3.4 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 3,4X7X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.