
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 35x48x25 mm
Mfr # K1022.A3500X25
Zoro # G1008912
product price: $36.39
/eaKey Features
Material
Mild Steel
Length
25 mm
Outside Diameter
48 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A3500X25
Zoro #
G1008912
UPC #
-
Country of Origin
Germany
Dimensions
Length
25 mm
Outside Diameter
48 mm
Diameter
35 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 35X48X25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.