
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 38x55x30 mm
Mfr # K1022.A3800X30
Zoro # G1009052
product price:Â $47.59
/eaKey Features
Material
Mild Steel
Outside Diameter
55 mm
Length
30 mm
Product Type
Drill Bushings
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1022.A3800X30
Zoro #
G1009052
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
55 mm
Length
30 mm
Diameter
38 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 38X55X30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.