Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 3x6x8 mm

  • Mfr # K1022.A0300X08

  • Zoro # G1010717


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Mild Steel
Length
8 mm
Outside Diameter
6 mm
Product Type
Drill Bushings
Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1022.A0300X08
Zoro #
G1010717
UPC #
-
Country of Origin
Germany

Dimensions

Length
8 mm
Outside Diameter
6 mm
Diameter
3 mm

Details

Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric

Description

Drill Bushing W. Collar Din172, Form:A Mild Steel 3X6X8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.