
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 4.1x8x16 mm
Mfr # K1022.A0410X16
Zoro # G1006167
product price: $13.15
/eaKey Features
Material
Mild Steel
Length
16 mm
Outside Diameter
8 mm
Diameter
4.1 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A0410X16
Zoro #
G1006167
UPC #
-
Country of Origin
Germany
Dimensions
Length
16 mm
Outside Diameter
8 mm
Diameter
4.1 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 4,1X8X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.