Shop KIPP
See all product information
Create Account
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 4.5x8x12 mm
- Mfr # K1022.A0450X12
- Zoro # G1008151
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Length
12 mm
Material
Mild Steel
Outside Diameter
8 mm
Measurement Type
Metric
Diameter
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1022.A0450X12
- Zoro #
- G1008151
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 12 mm
- Outside Diameter
- 8 mm
- Diameter
- 4.5 mm
Details
- Material
- Mild Steel
- Measurement Type
- Metric
- Product Type
- Drill Bushings
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 4,5X8X12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.