Shop KIPP
See all product information
Create Account
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 4.5x8x8 mm
- Mfr # K1022.A0450X08
- Zoro # G1004651
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Length
8 mm
Outside Diameter
8 mm
Material
Mild Steel
Diameter
4.5 mm
Product Type
Drill Bushings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1022.A0450X08
- Zoro #
- G1004651
- UPC #
- -
- Country of Origin
- Italy
- Material
- Mild Steel
- Product Type
- Drill Bushings
- Measurement Type
- Metric
Dimensions
- Length
- 8 mm
- Outside Diameter
- 8 mm
- Diameter
- 4.5 mm
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 4,5X8X8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.