
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5.8x10x10 mm
Mfr # K1022.A0580X10
Zoro # G1005896
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Length
10 mm
Outside Diameter
10 mm
Material
Mild Steel
Diameter
5.8 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1022.A0580X10
Zoro #
G1005896
UPC #
-
Country of Origin
Italy
Dimensions
Length
10 mm
Outside Diameter
10 mm
Diameter
5.8 mm
Details
Material
Mild Steel
Measurement Type
Metric
Product Type
Drill Bushings
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 5,8X10X10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.