
Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6.6x12x16 mm
Mfr # K1022.A0660X16
Zoro # G1007381
product price: $9.35
/eaKey Features
Length
16 mm
Outside Diameter
12 mm
Material
Mild Steel
Diameter
6.6 mm
Product Type
Drill Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1022.A0660X16
Zoro #
G1007381
UPC #
-
Country of Origin
Germany
Dimensions
Length
16 mm
Outside Diameter
12 mm
Diameter
6.6 mm
Details
Material
Mild Steel
Product Type
Drill Bushings
Measurement Type
Metric
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 6,6X12X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.