Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6.7x12x10 mm
- Mfr # K1022.A0670X10
- Zoro # G1011301
product price:Â
$
8.95
/ea
Key Features
Material
Mild Steel
Length
10 mm
Outside Diameter
12 mm
Diameter
6.7 mm
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1022.A0670X10
- Zoro #
- G1011301
- UPC #
- -
- Country of Origin
- Italy
- Material
- Mild Steel
- Measurement Type
- Metric
- Product Type
- Drill Bushings
Dimensions
- Length
- 10 mm
- Outside Diameter
- 12 mm
- Diameter
- 6.7 mm
Description
Drill Bushing W. Collar Din172, Form:A Mild Steel 6,7X12X10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.